Shop All Cut-Resistant Gloves
Cestus
Work Gloves , HandMax Pro #6161 PR M
Mfr # 6161 M
Zoro # G101780822
product price: $27.79
/pr
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 6161 M
- Zoro # G101780822
- UPC # 819954025393
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Description
The HandMax® Pro sets the new standard for breathability and protection. The High Dexterity Palm surface has a light palm padding for wearer comfort. A hidden layer of our new Slashweave material invisibly protects hands further from cut and puncture injury with an ANSI/ ISEA 105-2016 A6 rating. Double stitching on the palm reinforces common wear points without creating excess palm bulk. The HandMax Pro® uses Ventilated TPR to increase impact protection while maintaining maximum breathability. Curved finger construction helps limit user fatigue and increase dexterity. High-Visibility fabric and a reflective strip on the cuff maximizes hand visibility with a slim ranch cuff that provides vented, easy donning. High Dexterity Palm surface with light palm padding for wearer comfort. Double stitching in to maximize durability. The palm surface has an invisible base layer of cut and puncture resistant material that further protects the wearer’s hands from sharp edges and splinters. Ergonomically curved finger seams for an out-of-the-box broken-in feel that conforms to wearer’s hands at rest. Continuous impact coverage between knuckles and fingers that extends to fully cover fingertips—a high incidence pinch point High Visibility and Breathable 2-way stretch spandex back of hand material to keep hands cool while maximizing visual hand awareness.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE ROMEO CN PR, MENS PR (A7505-10.5M)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- CESTUS Work Gloves , HandMax Pro #6161 PR XL (6161 XL)
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 2XL)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- Cestus Cut-Resistant Gloves