Shop All Cold Weather Gloves
Cestus
Work Gloves , Deep III Pro Winter #5207 PR
Mfr # 5207 XL
Zoro # G501780880
product price: $57.69
/pr
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 5207 XL
- Zoro # G501780880
- UPC # 819954025645
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Description
The Deep III Pro Winter features the Cestus® oil-resistant Skid-X Grip®, which is a coarsely textured, one-piece grip that is double stitched onto durable synthetic leather with Kevlar® thread to maximize grip control on wet, oily, or dry surfaces. Drops in temperature bring additional hazards to already dangerous worksites, leading to the need for insulated gloves that have impact protection and reliable grip. The high-density cut-resistant base layer extends palmar cut protection to minimize the cut and puncture injuries. An industry first, the continuous impact system with CestusAero vented Thermoplastic Rubber (TPR) impact shields on the back of the glove, adds breathable impact protection that bends with the fingers, and offers continuous protection from fingertips to wrist with a complete web of hand coverage.Features Continuous Impact System: Flexible continuous web of hand coverage minimizes pinches and punctures in a high-frequency area.100g Thinsulate Interior Lining: Wind-proof and waterproof barrier ensures the hand stays dry and warm in cold weather, without sacrificing dexterity.Flexible TPR: Adds complete metacarpal protection and continuous coverage from knuckles to fingertips, including extensive web and thumb coverage.Skid-X Grip®: Adds oil, water, and petrochemical resistance, as well as heightened grip control in wet, oily, or dry environments.One-Piece Palm with Kevlar® Stitching: Adds abrasion resistance, durability, and longevity in high-wear areas.High-Level Cut Resistant Palm: Exceeds most site standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (38ZA82)
- SAFETYPOSTER.COM Safety Poster, When You Ignore Safety, EN (P3292)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 L)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 S)
- CESTUS Work Gloves , C-15 Oil & Water Resistant Glove PR (C-15 - M)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 L)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- Cestus Gloves & Hand Protection