Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Deep III Pro #3207 PR M
Mfr # 3207 M
Zoro # G701780796
product price: $39.69
/pr
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 3207 M
- Zoro # G701780796
- UPC # 819954025331
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Description
The Deep III® Pro’s patent pending one-piece impact protection system effectively shields the wearer’s hands from avoidable crush and pinch injuries all the way down to the fingertips. Its improved, continuous web protection offers wearers uninterrupted protection in a high-incidence pinch point. The entire shield system is vented to keep hands cool. The high-abrasion, one-piece Skid-X® palm is oil and water resistant and provides the grip control you need in any environment. The base layer of our new Slashweave material is so thin you won’t realize it’s there. It invisibly protects hands further from cut and puncture injury with an ANSI/ ISEA 105-2016 A7 and a CE cut E rating. High-Visibility fabric and a reflective strip on the cuff maximizes hand visibility with a slim ranch cuff that provides vented, easy donning. The Deep III® Pro is a culmination of decades of experience experimenting with engineered materials and listening to our clients. Not only does it exceed industry expectations for dexterity and ergonomic fit, the Deep III® Pro is designed to outlast your current gloves, while adding the cut, impact, and puncture resistance you need to go home whole.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 M)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 2XL)
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 XL)
- CESTUS Work Gloves , Brutus MD #3408 PR (BMD 3408 L)
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- Cestus Cut-Resistant Gloves