Shop All General Purpose Gloves
Cestus
Work Gloves , Deep II Grip #3075 PR XL
Mfr # 3075 XL
Zoro # G401780171
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cestus
- MFR # 3075 XL
- Zoro # G401780171
- UPC # 819954022668
- Country of Origin Indonesia
- Category General Purpose Gloves
Description
Deep II® Grip provides. An oil-resistant, one-piece Skid-X Grip palm adds gripping power on slick surfaces and is double stitched onto the Deep II® Grip with Kevlar® thread for added durability. A one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield with elevated knuckles on the back of the glove adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery • Easy-Pull Tabs - Allows user to add name and easily put glove on
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield2SF, Half-Frame, Clear Lens (11-15002-05)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- TINGLEY Size 7 Men's Steel Rubber Boot, Orange (82330)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- CESTUS Work Gloves , Deep II Grip #3075 PR 2XL (3075 2XL)
- CESTUS Work Gloves , M-Tek #9000 PR (9000 2XL)
- CESTUS Work Gloves , Deep II Grip #3075 PR 4XL (3075 4XL)
- CESTUS Work Gloves , HM Impact #8015 PR (8015 S)
- CESTUS Work Gloves , C-12 light duty glove PR (C-12 - M)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- Cestus General Purpose Gloves