Shop All General Purpose Gloves
Cestus
Work Gloves , Deep II Grip #3075 PR 4XL
Mfr # 3075 4XL
Zoro # G801780122
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cestus
- MFR # 3075 4XL
- Zoro # G801780122
- UPC # 819954022699
- Country of Origin Indonesia
- Category General Purpose Gloves
Description
Deep II® Grip provides. An oil-resistant, one-piece Skid-X Grip palm adds gripping power on slick surfaces and is double stitched onto the Deep II® Grip with Kevlar® thread for added durability. A one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield with elevated knuckles on the back of the glove adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery • Easy-Pull Tabs - Allows user to add name and easily put glove on
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- CONDOR Full Body Harness, L, Polyester (61DD39)
- NMC Individual Character Stencil 12" Number Set, PMC12-D (PMC12-D)
- SUPER ANCHOR SAFETY 50ft. X-Line Pneumatic Lifeline w/Snaphook (4065-50)
- CESTUS Work Gloves , Deep II Grip #3075 PR L (3075 L)
- CESTUS Work Gloves , C-10 Lightweight Glove PR (C-10 - L)
- CESTUS Work Gloves , Gen-U EZ Fit #6012 PR (RUM 6012 L)
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- CESTUS Work Gloves , C-12 light duty glove PR (C-12 - M)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- Cestus Gloves & Hand Protection