Shop All Chemical Resistant Gloves
Cestus
Work Gloves , Deep Grip Kool #3056 PR 3XL
Mfr # 3056 3XL
Zoro # G901780169
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 3056 3XL
- Zoro # G901780169
- UPC # 819954022910
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Dimensions
Size | 3XL |
size | 3XL |
Description
Deep Grip® gloves were designed to protect and add strong grip control for hands-on hazardous work sites. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from finger tips to wrist. The palm features an oil-resistant, one-piece Skid-X Grip that is double stitched on with Kevlar®thread for strong grip control and durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • Skid-X Grip - Adds oil, water and petrochemical resistance and heightens grip control in wet, oily, or dry environments • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery • Thin Design - Fewer layers adds comfort for use in hot weather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Pigskin, Shirred, Tan, S, PR (94WA-S)
- HILLMAN 6" Stencil Set (839728)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 M)
- CESTUS Work Gloves , Deep Grip® #3026 PR M (3026 M)
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - L)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR S (3056 S)
- CESTUS Work Gloves , Deep Grip® #3026 PR S (3026 S)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- Cestus Gloves & Hand Protection