Shop All Chemical Resistant Gloves
Cestus
Work Gloves , Deep Grip® #3026 PR M
Mfr # 3026 M
Zoro # G801780887
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 3026 M
- Zoro # G801780887
- UPC # 819954022033
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Description
Deep Grip® gloves were designed to protect and add strong grip control for hands on hazardous work sites. Flexible impact shields add impact protection that bends with the fingers, and offers continuous protection from finger tips to wrist. The palm features an oil-resistant, one-piece palm that is double stitched on with Kevlar® thread for strong grip control and durability. The neoprene long cuff covers the wrist, while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES Pre-Curved Fingers - Molded to fit the natural curve of your fingers at rest to fight against hand fatigue Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries Skid-X Grip - Adds oil, water, and petrochemical resistance and heightens grip control in wet, oily, or dry environments One-Piece Palm with Kevlar® Stitching - Adds abrasion resistance, durability, and longevity in high-wear areas Long-Cuff Design - Adds protection, comfort, and “tear-away” ability with heavy machinery Curved Fingers - Matches natural contour of hand to prevent fatigue injuries Easy-Pull Tabs - Allows user to add name and easily put on gloves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- GLOVE GUARD Handi Klip(R) Clip, Black, Blank (41000BK)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - XL)
- CESTUS Work Gloves , Deep Grip® #3026 PR S (3026 S)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 3XL)
- CESTUS Work Gloves , Deep Grip® #3026 PR 2XL (3026 2XL)
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - L)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161/8)
- Cestus Gloves & Hand Protection