Shop All Cold Weather Gloves
Cestus
Work Gloves , C-13 cut-resistant & insulated Glove PR
Mfr # C-13 - XL
Zoro # G201780784
product price: $11.99
/pr
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # C-13 - XL
- Zoro # G201780784
- UPC # 819954020459
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Description
When hands are cold they don’t seem to work as well. Keeping them warm and protected is key to hand safety, especially when handling objects with potentially sharp edges.C-13 gloves are cut-resistant and insulated, and feature a PVC-coated palm for a warm, secure grip. The coating extends around the fingers and knuckles to keep hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place, while keeping debris out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, S (N10500)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- COR-BRITE Safety Vest, L, Class II, Lime (V211PL)
- CESTUS Work Gloves , TowGrip 201 Winter #5081 PR (5081 2XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 2XL)
- CESTUS Work Gloves , TowGrip 201 Winter #5081 PR (5081 XL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 L)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- Cestus Cold Weather Gloves