Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus MD #3408 PR
Mfr # BMD 3408 2XL
Zoro # G701780772
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cestus
- MFR # BMD 3408 2XL
- Zoro # G701780772
- UPC # 819954020107
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Description
Medium Duty Impact Glove with padded palm that can handle the toughest jobs while maximizing wear time. Features 360 degrees of cut protection in a comfortable knit design. FEATURES High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 9 protection and puncture resistance Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries Padded Palm - Adds durability and longevity to high-wear areas Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- CESTUS Work Gloves , HandMax Pro #6161 PR M (6161 M)
- CESTUS Work Gloves , Deep III Pro #3207 PR M (3207 M)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- CESTUS Work Gloves , HandMax Pro #6161 PR 2XL (6161 2XL)
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Small (48-73-8910)
- Cestus Gloves & Hand Protection