Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus LD #3308 PR
Mfr # BLD 3308 XL
Zoro # G301780127
product price: $8.65
/pr
Sold in multiples of 3 for $25.95
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # BLD 3308 XL
- Zoro # G301780127
- UPC # 819954020039
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Size | XL |
size | XL |
Description
Gladiators don™t let anything get in their way. Our super dexterity glove, a seamless A6 Cut resistant shell, is also puncture resistant. The oil-resistant nitrile palm coating will increase grip traction without getting in your way. Tight instrument panels and small parts are not a challenge in the LD.FEATURES High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 6 protectionNitrile-Dipped Palm and Fingers - Increases grip security, and adds oil and water resistanceTouch-Screen Compatible - Allows use of touch-screen devices without removing your gloveLint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- HILLMAN 2 in. Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (842284)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 2XL)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 XL)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 L)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 L)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- Cestus Gloves & Hand Protection