Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus HD #3508 PR
Mfr # BHD 3508 L
Zoro # G401780157
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size S
- size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # BHD 3508 L
- Zoro # G401780157
- UPC # 819954020152
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | S |
size | L |
Description
Heavy-duty impact gloves with a reinforced rope line and saddle area and double-dipped Nitrile palm to protect your hands in the toughest environments. Featuring 360 degrees of cut level 7 protection, with a knit design and pre-curved fingers for comfortable extended wear - Brutus HD will help you get the job done. FEATURES Pre-Curved Fingers - Molded to fit the natural curve of your fingers at rest to fight against hand fatigue High Performance Polyethylene (HPPE) Shell - Provides 360° cut level 7 protection and puncture resistance Flexible TPR (Thermo Plastic Rubber) - Flexible plastic that shields the hand against impact injuries Reinforced Rope Line and Saddle Area - Adds durability and longevity to high-wear areas Double-Dipped Nitrile Palm - Increases durability and palm protection Touch-Screen Compatible - Allows use of a touch-screen device without removing your gloves Adjustable Cuff - Ensures a snug and secure fit Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- DC CARGO Orange Safety Flag with Wire Loop, 2PK (SFWLO-2)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 S)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 XL)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 2XL)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 M)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, M (BW4040)
- Cestus Cut-Resistant Gloves