Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus FR #3004 PR
Mfr # BFR 3004 XL
Zoro # G801780665
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # BFR 3004 XL
- Zoro # G801780665
- UPC # 819954026840
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Description
An industry-leading, powerful flame-resistant, cut-resistant, and impact resistant glove with a padded palm and comfortable knit design. Brutus FR can handle the toughest jobs and still remain comfortable during extended wear. It features maximum hand protection with a 360-degree protective shell with level 5 cut protection that protects the hand from heat, cut, and impact hazards. FEATURES • Flame-resistant, inflammable protective shell • High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 5 protection • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • Reinforced Rope Line & Saddle Area - Adds durability and longevity to high-wear areas • Elasticized Cuff - Ensures snug fit • Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove • Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Card Holder, 4-1/4 x 7-3/4, Pink (CH10-LS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 2XL (3209 2XL)
- CESTUS Work Gloves , HM 360 #3030 PR S (3030 S)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 M)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 L)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 S)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR S (3209 S)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- Cestus Cut-Resistant Gloves