Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus FR #3004 PR
Mfr # BFR 3004 S
Zoro # G001780847
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # BFR 3004 S
- Zoro # G001780847
- UPC # 819954026369
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Description
An industry-leading, powerful flame-resistant, cut-resistant, and impact resistant glove with a padded palm and comfortable knit design. Brutus FR can handle the toughest jobs and still remain comfortable during extended wear. It features maximum hand protection with a 360-degree protective shell with level 5 cut protection that protects the hand from heat, cut, and impact hazards. FEATURES • Flame-resistant, inflammable protective shell • High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 5 protection • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • Reinforced Rope Line and Saddle Area - Adds durability and longevity to high-wear areas • Elasticized Cuff - Ensures snug fit • Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove • Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 140)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 XL)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 3XL (3209 3XL)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 M)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR 2XL (3219 2XL)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8912B)
- Cestus Cut-Resistant Gloves