Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus FR #3004 PR
Mfr # BFR 3004 M
Zoro # G601780773
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cestus
- MFR # BFR 3004 M
- Zoro # G601780773
- UPC # 819954026659
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Description
An industry-leading, powerful flame-resistant, cut-resistant, and impact resistant glove with a padded palm and comfortable knit design. Brutus FR can handle the toughest jobs and still remain comfortable during extended wear. It features maximum hand protection with a 360-degree protective shell with level 5 cut protection that protects the hand from heat, cut, and impact hazards. FEATURES • Flame-resistant, inflammable protective shell • High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 5 protection • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • Reinforced Rope Line & Saddle Area - Adds durability and longevity to high-wear areas • Elasticized Cuff - Ensures snug fit • Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove • Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- FALL TECH Reusable Heavy-Gauge Steel Roof Anchor (A7410)
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 XL)
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- CESTUS Work Gloves , Deep III Pro #3207 PR M (3207 M)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 M)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- MAGID DROC GPD844 UltraLightweight MicroFoam Nitrile Palm Coated Work GlovesCut Level A5 (GPD844-8)
- Cestus Gloves & Hand Protection