Shop All Cut-Resistant Gloves
Cestus
Work Gloves , Brutus FR #3004 PR
Mfr # BFR 3004 2XL
Zoro # G401780805
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cestus
- MFR # BFR 3004 2XL
- Zoro # G401780805
- UPC # 819954026673
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Description
An industry-leading, powerful flame-resistant, cut-resistant, and impact resistant glove with a padded palm and comfortable knit design. Brutus FR can handle the toughest jobs and still remain comfortable during extended wear. It features maximum hand protection with a 360-degree protective shell with level 5 cut protection that protects the hand from heat, cut, and impact hazards.FEATURES • Flame-resistant, inflammable protective shell• High-Performance Polyethylene (HPPE) Shell - Provides 360° cutlevel 5 protection• Flexible TPR (Thermo Plastic Rubber) - Shields againstimpact injuries• Reinforced Rope Line and Saddle Area - Adds durability andlongevity to high-wear areas• Elasticized Cuff - Ensures snug fit• Touch-Screen Compatible - Allows use of touch-screen deviceswithout removing your glove• Lint-Free Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL (SA6111)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 M)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 S)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- CESTUS Work Gloves , HM 360 #3030 PR S (3030 S)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 19L418, PR (61CV56)
- Cestus Cut-Resistant Gloves