Cestus 5035 XL Temp Series Rockhard Winter Insulated Work One Pair Glove - Extra Large
Mfr # 5035 XL
Zoro # G303849716
Product Information
- Brand Cestus
- MFR # 5035 XL
- Zoro # G303849716
- UPC # 728028032048
- Country of Origin China
- Category Cold Weather Gloves
Description
Waterproof, Insulated cold-weather gloves with a one-piece anti-slip grip palm double stitched in for durability and longevity. Two-way stretch spandex on back of hand adds breath ability and resiliency, while faux Faux Fur interior lining keeps the hand dry and warm. Stretch-knit wrist ensures debris and cold-weather elements stay out of glove.
Whether it's hitting the slopes or shoveling snow, having insulated gloves is essential.
RockHard Winter are insulated gloves with a one-piece, anti-slip grip palm that is double stitched onto synthetic leather to ensure durability. Padded spandex on back of hand adds breathable insulation, while an extra insulated interior lining and waterproof membrane keeps the hand dry and warm. Stretch-knit wrist ensures debris and cold-weather elements stay out of glove.
Features- Type - Temp Series RockHard Winter Insulated, Work Glove
- Size - Extra Large
- Anti-Slip Grip - Adds heighten grip and dexterity.
- One-Piece Palm Design - Adds durability, longevity and reduces risk of palm damage.
- Faux-fur Interior Lining - Ensures the hand stays dry and warm in cold weather, without sacrificing comfort.
- Waterproof Membrane Lining - Protects hand from water, and wind to keep hand warm and dry.
- Comfortable Stretch-Knit Wrist - Secures around wrist to keep hand warm, and ensure cold-weather elements stay out of glove.
- Dimension - 10 x 0.5 x 5 in.
- Item Weight - 0.47 lbs.
- Snow Plow Driver
- Cold-Weather Construction
- Snowboarders & Skiers
- Rancher
- Snow Patrol
- Snow Removal
- Cold-Weather Forestry
- Logging
- Warehouse Worker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- SKID GUARD ANTI-SLIP TAPE BLK 15'L (65102)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Nitrous Oxide, Landscape (OS-DS-D-1218-L-1937)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 M)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 2XL)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 2XL)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 L)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 XL)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- Cestus Cold Weather Gloves