Cestus 5035 2XL Temp Series Rockhard Winter Insulated Work One Pair Glove - 2 Extra Large
Mfr # 5035 2XL
Zoro # G903850068
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 5035 2XL
- Zoro # G903850068
- UPC # 728028032055
- Country of Origin China
- Category Cold Weather Gloves
Description
Waterproof, Insulated cold-weather gloves with a one-piece anti-slip grip palm double stitched in for durability and longevity. Two-way stretch spandex on back of hand adds breath ability and resiliency, while faux Faux Fur interior lining keeps the hand dry and warm. Stretch-knit wrist ensures debris and cold-weather elements stay out of glove.
Whether it's hitting the slopes or shoveling snow, having insulated gloves is essential.
RockHard Winter are insulated gloves with a one-piece, anti-slip grip palm that is double stitched onto synthetic leather to ensure durability. Padded spandex on back of hand adds breathable insulation, while an extra insulated interior lining and waterproof membrane keeps the hand dry and warm. Stretch-knit wrist ensures debris and cold-weather elements stay out of glove.
Features- Type - Temp Series RockHard Winter Insulated, Work Glove
- Size - 2 Extra Large
- Anti-Slip Grip - Adds heighten grip and dexterity.
- One-Piece Palm Design - Adds durability, longevity and reduces risk of palm damage.
- Faux-fur Interior Lining - Ensures the hand stays dry and warm in cold weather, without sacrificing comfort.
- Waterproof Membrane Lining - Protects hand from water, and wind to keep hand warm and dry.
- Comfortable Stretch-Knit Wrist - Secures around wrist to keep hand warm, and ensure cold-weather elements stay out of glove.
- Dimension - 10 x 0.5 x 5 in.
- Item Weight - 0.47 lbs.
- Snow Plow Driver
- Cold-Weather Construction
- Snowboarders & Skiers
- Rancher
- Snow Patrol
- Snow Removal
- Cold-Weather Forestry
- Logging
- Warehouse Worker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (G-EXMPG-05-XL)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 L)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 M)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- Cestus Gloves & Hand Protection