Shop All Corded Speakers
Cerwin-Vega Mobile
XED Series 300W 6.5" Component Speaker System
Mfr # XED650C
Zoro # G0196525
original price:
$47.49
7% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 300 W
- Impedance 4 Ohm
- Product Type Speaker
- Sensitivity 93 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # XED650C
- Zoro # G0196525
- UPC # 847169019821
- Country of Origin China
- Category Corded Speakers
Details
Item | Speaker System |
Max. Wattage | 300 W |
Impedance | 4 Ohm |
Product Type | Speaker |
Sensitivity | 93 dB |
Description
For the best live concert experience and most distortion-free performance, look no further than Cerwin-Vega Mobile speakers. they utilize high-energy and high-tolerance components to achieve the best reproduction of music. This pair of XED 6-1/2" 350-Watt Component Speakers features curvilinear poly cones, butyl rubber surrounds and balanced metal dome .3/4" CV tweeters.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Casil CA1250 Battery (ML5-1226700188)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- PYLE 8'' 360 Watt High Power High Performance Midrange Driver (PDMR8)
- LOWELL InOut Speaker 50W Wht (OS-50TW)
- LIVEWIRE 12 in. Red Coat Private Jack 16 Speaker 50 W RMS 70 Hz to 5.50 kHz - 16 Ohm (LI2663354)
- POLY PLANAR Poly-Planar MA7020G Oval Waterproof Pop-Up Spa Speaker; Gray (MA7020G)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- AMERICAN INTERNATIONAL 0.5 In. Speaker Adapter (SG650GX)
- Cerwin-Vega Mobile Corded Speakers