Shop All Automotive Electrical Parts
Cerwin-Vega Mobile
VEGA Series 1100W 10" DVC Subwoofer (2Ω)
Mfr # V102DV2
Zoro # G0419238
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automobile
- Impedance (Ohms) 2 ohms
- Nominal Length 5.43 in
- Driver Type 10" Polypropylene/Carbon Fiber Woofer
- Mounting Depth 5.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # V102DV2
- Zoro # G0419238
- UPC # 847169019562
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 5.43 in |
Mounting Depth | 5.43 in |
Cutout Diameter | 8.82 in |
Woofer Driver Size | 10 in |
Details
Application | Automobile |
Impedance (Ohms) | 2 ohms |
Item | Woofer |
Driver Type | 10" Polypropylene/Carbon Fiber Woofer |
Voice Coil | Dual |
Product Color | Black |
Woofer Driver Material | Polypropylene/Carbon Fiber |
Series | Vega |
Sensitivity | 85 dB |
PMPO Output Power | 600 W |
RMS Output Power | 300 W |
Description
The red rubber surround is a signature design of all Cerwin-Vega Mobile subwoofers. The Vega Series 10" 1,100 Watt DVC Subwoofer (2ohm ) also features a robust proprietary stamped cast Vega basket. Couple that with a parabolic 1-piece stamped carbon-fiber polypropylene and a high-power single-stacked motor structure and some serious boom will be protruding from your trunk! For installation ease, an integrated impedance selector feature has been added to keep system wiring simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Infiniti Qx56 13-11 Qx80 17-14 Nissan Fan Clutch, 46121 (46121)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- TOW-ALL Liftall Tsen120 X 20 Ft Tan Eye / Eye (TSEN120X20)
- GATES PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP329 (TCKWP329)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- POWERPLAY 21 in. Drip Cap (PO24221)
- BOSCH Series Resistor, 1224509050 (1224509050)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- Cerwin-Vega Mobile Automotive Electrical Parts