Shop All Automotive Electrical Parts
Cerwin-Vega Mobile
Stealth Bomber Class D Amp (B54, 4 Channels, 1,200 Ws)
Mfr # B54
Zoro # G0611977
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thermal Protection; Bridgeable; Speaker Level Input
- Nominal Width 4 in
- Frequency Response - Speakers 33 kHz; 10 Hz
- Number of Channels 4
- Nominal Length 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # B54
- Zoro # G0611977
- UPC # 847169024252
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 4 in |
Nominal Length | 8.7 in |
Nominal Height | 1.4 in |
Details
Features | Thermal Protection; Bridgeable; Speaker Level Input |
Frequency Response - Speakers | 33 kHz; 10 Hz |
Number of Channels | 4 |
Item | Car Amplifier |
Low Pass Crossover | Variable |
Minimum Low Pass Filter Frequency | 40 Hz |
Series | Stealth Bomber |
Maximum Input Voltage Sensitivity | 10V DC |
Maximum Low Pass Filter Frequency | 400 Hz |
Rated Power @ 4 Ohm | 4 x 80 W |
Bridged Power at 4 Ohm | 2 x 300 W |
Rated Power @ 2 Ohm | 4 x 150 W |
Total Harmonic Distortion | 0.3% |
RMS Output Power | 600 W |
PMPO Output Power | 1200 W |
Minimum Input Voltage Sensitivity | 0.2V DC |
Class | D |
Description
The Cerwin-Vega Mobile Stealth Bomber Class D Amp (B54, 4 Channels, 500 Ws) features a speaker level Input with auto turn-on for more compatibility and application purposes. The advanced rollback power and thermal protection circuit ensures that the amplifier continuously plays when driven under the most extreme conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 144 In (R38DR3X12)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- Cerwin-Vega Mobile Automotive Electrical