Shop All Corded Speakers
Cerwin-Vega Mobile
Cerwin-Vega Mobile XE10DV 10 in. Dual Subwoofer In Loaded Enclosure
Mfr # XE10DV
Zoro # G403949705
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # XE10DV
- Zoro # G403949705
- UPC # 847169050299
- Country of Origin Unknown
- Category Corded Speakers
Description
1,600 watts maximum power; 450 watts RMS; Preloaded dual 10 in subwoofer enclosure with XED10V2 subwoofers; 3 & 4 in factory-tuned MDF vented enclosure; Factory-embroidered Cerwin-Vega(R) Mobile design logo; Includes mesh grilles.
Features- 1,600 watts maximum power
- 450 watts RMS
- Preloaded dual 10 in subwoofer enclosure with XED10V2 subwoofers
- 3 & 4 in factory-tuned MDF vented enclosure
- Factory-embroidered Cerwin-Vega Mobile design logo
- Includes mesh grilles
- Color: Black
- Size: 10 in.
- Flashlight Type Worklight
- Primary Color: Black
- Product Width: 14.0000 in.
- Product Weight: 34.0000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- ILC Replacement for Pentax IQ Zoom EZY QD Film Camera Battery, 2PK (IQ ZOOM EZY QD FILM CAMERA BATTERY PENTAX)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Hp - 933322-855 (933322-855-AX)
- PYLE Professional 10" 500W 2-Way Speaker Cabinet (PADH1079)
- GALAXY AUDIO Galaxy Audio LA4DPMB Powered Line Array Speaker Permanent Mounting (LA4DPMB)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- PYLE 6.5" Ceiling With 70Volt Transformer (PDIC60T)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- DOOMSDAY 4 in. 2-Way All-Terrain & Marine Wake Tower Roll-Bar Speaker System (DO3115457)
- Cerwin-Vega Mobile Corded Speakers