Shop All Automotive Speakers & Amplifiers
Cerwin-Vega Mobile
Cerwin-Vega Mobile CERXED525C XED 2-Way Component Speakers - 5.25 in.
Mfr # CERXED525C
Zoro # G703928936
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # CERXED525C
- Zoro # G703928936
- UPC # 847169025891
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- 300W max
- Curvilinear poly cone
- Butyl rubber surround
- Balanced metal dome CV tweeter
- Mounting depth - 1.8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-16, Steel, 1-5/16" (TWF-16)
- GROTE Clearance/Marker Lamp, Lens Optic, Red, Depth: 3/4" (45822)
- STENS Air Filter For Stihl Oem : 4137 124 2800 (100-709)
- METRA ELECTRONICS 4AWG 1500W AMP KIT WITH RCA (V8-AK4)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- AUDIOP AUDIOP NTX417 4 in. x 10 in. Horn Tweeter 10oz Magnet (NTX417)
- AUDIOPIPEMAP Audiopipemap APSB12112PX 12 in. 1000W Single Bass Loaded 12 in. Subwoofer Enclosure Box with Amp Kit (APSB12112PX)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- Cerwin-Vega Mobile Automotive Speakers & Amplifiers