Shop All Automotive Speakers & Amplifiers
Cerwin-Vega Mobile
Cerwin Vega Mobil V465 6.5 in. Vega Series 2-Way Coaxial Car Speakers
Mfr # V465
Zoro # G303928909
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega Mobile
- MFR # V465
- Zoro # G303928909
- UPC # 847169019951
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Low-Resonant Deep Drawn Composite Basket.
- Curvilinear Cone Design for Superior Mid-Bass and Off-Axis Performance.
- Vega Signature Red Surround.
- 1 in. Aluminum Dome Tweeter.
- Power Handling - 75W / 400W.
- Woofer / Tweeter - 6.5 in.
- Mounting Diameter - 5.65 in.
- Mounting Depth - 2.78 in.
- Frequency Response - 55Hz-20Khz +/-3dB.
- Sensitivity - 94dB.
- Vent Dimensions - Curvilinear Mica Filled Poly Cone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24mm-2.0 x 21mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 3PK (75528)
- ESTI WAREHOUSE 4" Tire Plugs (3XKT6)
- FEL-PRO Gm-Trk 366/396/427/454 Engs.74-93 Valve Cover St, 1605 (1605)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- EMINENCE SPEAKER 8 Inch Bass Guitar Speaker; 250W Max; 8 Ohms - ALPHA8MRA (ALPHA8MRA)
- PAC Remote Level Cont.(Pre-Amp Stereo) (LC-1PAC)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- Cerwin-Vega Mobile Automotive Audio & Video