Shop All Automotive Speakers & Amplifiers
Cerwin-Vega
Cerwin Vega H7410 4 x 10 in. HED 2 Way Coaxial Speaker Set
Mfr # H7410
Zoro # G403928953
original price:
$83.89
10% off
new price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega
- MFR # H7410
- Zoro # G403928953
- UPC # 847169033216
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Graphite reinforced spun cone
- Oversized rubber surround
- Stamped steel vented air flow basket frame
- Linear woven treated red spider
- 4 ohms impedance
- Size: 4 x 10
- Peak: 320 watt
- RMS: 50 watt
- Dimension: 11.5" H x 3" W x 13" L
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Anchor Buoy (9350-4)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 20, PA-320 (PA-320)
- SHURHOLD Shur-LOK Threaded Adapter (101)
- CAMLOCKER UTV Crossover Tool Box (SXSLPMB)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- LIGHTLUZ 8 in. 150W 4 Ohm Color Optix Marine Subwoofer; White (LI3821925)
- PAC Amp Retention, Hyundai (RPASPDIF)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- PYLE Chopper Series 2-Channel 1400W Bridgeable Class AB Amp (PLA2200)
- Cerwin-Vega Automotive Speakers & Amplifiers