Shop All Automotive Speakers & Amplifiers
Cerwin-Vega
Cerwin Vega H735 3.5 in. HED 2 Way Coaxial Speaker Set
Mfr # H735
Zoro # G303928916
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega
- MFR # H735
- Zoro # G303928916
- UPC # 847169033186
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Graphite reinforced spun cone
- Oversized rubber surround
- Black anodized metal dome with mesh tweeter grill
- Stamped steel vented air flow basket frame
- Linear woven treated red spider
- Size: 3.5"
- Peak: 250 watt
- RMS: 25 watt
- Dimension: 4.75" H x 2.75" W x 6.5" L
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Grommet Set, GS33306 (GS33306)
- SKF Shaft Seal, 1-1/16 x 1-25/64 x 5/16", CRW1, NBR (9822)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Zinc Plated (BDB13850Z)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- JVC JVC CS-DF620 6.5 in. 2-Way Coax Speakers - Set of 2 (CS-DF620)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- EMINENCE SPEAKER 8 Inch Bass Guitar Speaker; 250W Max; 8 Ohms - ALPHA8MRA (ALPHA8MRA)
- Cerwin-Vega Automotive Audio & Video