Shop All PA Amplifiers
Cerwin-Vega
Cerwin Vega CVP8002D 800W 2-Channel Amplifier Max; Black
Mfr # CVP8002D
Zoro # G504016184
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cerwin-Vega
- MFR # CVP8002D
- Zoro # G504016184
- Country of Origin China
- Category PA Amplifiers
Description
Experience the latest high efficiency digital topology with the Cerwin Vega .1D 1 Channel Digital Monoblock Amplifier. Cerwin Vega equipped this amp with fully variable crossovers and a variable phase of 0-180° which allows for precise system adjustments, and it can handle HI and LO level input up to 12V.
This monoblock amp is also 1 Ohm stable make this a powerful, stable and reliable power source for your car audio setup. Let Cerwin Vega amplifiers be the driving force of your car audio system and feel the power.
Features- Direct Short, Thermal, & Overload Circuits Protect Amplifier
- 200mV-6V High Level or Low-Level RCA Input
- Variable 12dB High, Low, & Subsonic Crossovers
- Color: Black
- Watt: 800W
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- PYLE Audio Mixer, PMX466 (PMX466)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- XXX XXX XTM200 200 watts 2 Channel IC Amplifier (XTM200)
- PENTAIR AQUATIC SYSTEMS Pyle - Pro Sound Bt Karaoke Microphone Speaker Systemwith Wireless Megaphone - Style Microphone (PKRK68MC)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- Cerwin-Vega PA Amplifiers