Shop All Planters & Window Boxes
Ceramo
Ceramo 256605 5.5 in. Rainbow Orchid Pot; Pack of 12
Mfr # 256605
Zoro # G203795182
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceramo
- MFR # 256605
- Zoro # G203795182
- UPC # 92532960433
- Country of Origin China
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 5.5" rainbow orchid pot
- Robin egg blue & tomato red
- Includes attached saucer
- Pack of 12
- Finish: Assorted Color
- Size: 5.5 in.
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Arm Fits Massey Ferguson 175 165 31 3165 30 (523112M91)
- ONWARD Brass Propane Tank Adapter (11052)
- MTD Chute-Discharge (731-0827D)
- MTD Sun Shade / Snow C (19C30026OEM)
- CERAMO 45 BLU Cera FLWR Pot (PCSBX-4-RB)
- GRILLGEAR Raised Garden Bed Plant Holder Kit - 23.5 x 23.5 x 12 in. (GR3242190)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- NOVELTY MFG 6 Rust SQ Ella Planter (35069)
- PERFECT 3 x 6 ft. Deep Root Natural Cedar Raised Bed Garden Kit (PG2653269)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- DEVAULT ENTERPRISES DeVault Enterprises DEV3015E 12 in. Plant Stand Dolly with Hole; Espresso (DEV3015E)
- Ceramo Landscaping Materials