Shop All Planters & Window Boxes
Ceramo
Ceramo 173797 7.75 x 1.75 in. Powder Coated Ceramic Saucer; Red - Pack of 10
Mfr # 173797
Zoro # G204012868
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceramo
- MFR # 173797
- Zoro # G204012868
- UPC # 649508581118
- Country of Origin Germany
- Category Planters & Window Boxes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Powder Coated Ceramic Saucer
- Pack of 10
- Finish: Red
- Size: 7.75 x 1.75 in.
- Country of Origin: Germany
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Logsplitter (918-04740)
- GILMOUR Quick Connector Hose Set (829404-1002)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- MIRACLE-GRO Houseplant Food Mg 8Oz (1000551)
- CERAMO 45 BLU Cera FLWR Pot (PCSBX-4-RB)
- FERTI-LOME START-N-GROW PLANT FOOD 19-6-12 (10742 / 11747)
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- BLOEM 5 in. H X 6 in. D Resin Tuxton Planter Charcoal (TXT06908)
- DEROMA Deroma 211491 6.3 x 5.79 in. 2 Tone Cone Pot; White - Pack of 10 (211491)
- SOUTHERN PATIO WHSKY BRL PLANTER 20.5"" (HDR-057901)
- Ceramo Planters & Window Boxes