Cequent Laitner Company

Cequent Laitner Company 669 14 in. Metal Heavy Duty Shop Scoop


product price: $47.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shop scoop
  • Picks up solid and liquid spills
  • Corrosion resistant powder coat finish
  • Structural foam impact poly handle
  • D ring for easy hang up
  • Metal
  • 14"
  • Length: 11.5
  • Width: 14
  • Height: 7
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.