Shop All Trailer Hitch Balls
Cequent Consumer Products
Reese Towpower Chrome Interlock Hitch Ball - 2" Dia. X 1" X 2" 6000 Lb. Cap. - 7008300
Mfr # 7008300
Zoro # G005792228
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cequent Consumer Products
- MFR # 7008300
- Zoro # G005792228
- UPC # 42899700838
- Country of Origin China
- Category Trailer Hitch Balls
Description
Reese tow power chrome interlock hitch ball - 2" dia. X 1" x 2" 6,000 lb. Cap. features: chrome hitch ball one wrench interlock tightening system eye-catching, open style packaging 2" ball diameter 1" shank diameter 2" shank length standard lift 6,000 lb capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, 1/4 In (264NTA-4)
- DISCO Blk Nyln Door Panel Clips 7.5mm Hole Size 11mm Stem L PK25 (10932PK)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- BAYCO REPLC HEAD F/PRO SERIES LIGHTS (BYSL-200)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- BUYERS PRODUCTS 2 Inch Square Solid Shank Clevis Ball Mount Black 9-1/4 Inch Long (1803065)
- REESE Trailer Hitch Ball, Capacity 12000 Lb (7028400)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel (40087)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- URIAH PRODUCTS HITCH BALL 2 15/16 IN 7500 LB (UT231225)
- Cequent Consumer Products Trailer & Towing Hitches