Shop All Trailer Hitches
Cequent Consumer Products
Cequent Consumer Products 7060100 Reese Towpower Dual Hitch
Mfr # 201650
Zoro # G103972874
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cequent Consumer Products
- MFR # 201650
- Zoro # G103972874
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Reese towpower dual hitch
- Two 2 in. Receivers in 1
- Upper accessory receiver is for non-towing accessories such as bike racks & cargo trays
- Lower towing receiver is for towing or accessories
- Durable black paint finish
- Three 5/8 in. Receiver pins required
- Not included.
- Dimension - 15.1 l x 9 w x 3.25 h in.
- Item weight - 12.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- SURE SHOT Nozzle Extension, Rigid, 6" (P338)
- GATES High Capacity V-Belt(Standard) - Fan, 9480 (9480)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HEAD FASTENER PKG BOTH (31525)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- HOPKINS ENGAGER SM TRAILER BREAKAWAY SYSTEM W/BATTERY MET (20099)
- WEIGH SAFE WEIGH SAFE 6IN DROP HITCH W/ 2.5IN SHANK (8K/14.5K GTWR)W/CERAKOTE (WS6-2.5-CER-BLA)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12171 (12171)
- CURT SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.) (48626)
- BOSCH SIDEWINDER DRILL 3/16" CARDED (VA12162)
- Cequent Consumer Products Trailer Hitches