Shop All Trailer Hitches
Cequent Consumer Products
Cequent Consumer Products 1550100117 Trailer Jack A Frame 3000 lbs.
Mfr # 146521
Zoro # G804000838
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cequent Consumer Products
- MFR # 146521
- Zoro # G804000838
- Country of Origin China
- Category Trailer Hitches
Description
Features
- 3000 lbs. Capacity trailer jack a frame
- Side wind, weld on, bolt on swivel bracket
- Less wheel or base
- 13 in. Travel
- 7 in. Retracted
- 20 in. Extended
- 14.5 in. Clearance.
- Dimension - 29.3 l x 7.8 w x 5.4 h in.
- Item weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6652 BoatTector Zinc-Plated Cube Anchor (Box Style) - 19 lbs. (3006.6652)
- GATES Auto V-Belt, Industry Number 9455HD (9455HD)
- ALL POWER SUPPLY Terminal Fuse- 100 Amps (MRBF-100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CEQUENT CONSUMER PRODUCTS Cequent Consumer Products 7060100 Reese Towpower Dual Hitch (201650)
- REESE Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER (7039200)
- FLATLITE Tester Trailer 4-Wire (48675)
- GO RHINO CHROME 2IN RECEIVER HITCH STEP (360C)
- JR PRODUCTS JR Products 01264 Safety Lock Pin - 1/4" x 2-1/4" Usable Length (01264)
- HOUSE Sleeve Hitch Disk Harrow - 39 in. (HO2623879)
- GEN-Y HITCH Hitch Extender 14 x 2 .5K TW 10K Towing (GH-040)
- Cequent Consumer Products Trailer Hitches