Shop All Temperature Controllers
Cequent Consumer Products
Cequent Consumer Produc 2224A Pushbm Prof 24 Syn Smth 2224A
Mfr # 3089240
Zoro # G704089124
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cequent Consumer Products
- MFR # 3089240
- Zoro # G704089124
- Country of Origin China
- Category Temperature Controllers
Description
Features
- 24 in. Smooth Sweep Push Broom
- Silver Synthetic Fiber
- Feathered On The Ends For Fine Dust
- Hardwood Maple Block With Rounded Ends
- Durable 1-1/8 x 60 in. Double Lacquered Hardwood Iron Connector Handle
- Powder Coated Steel Handle Brace
- For Dust & Light To Medium Debris
- Fully Assembled
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- CEQUENT CONSUMER PRODUCTS Cequent Consumer Produc 3224A Pushbm Prof 24 Tam Smth 3224A (3089372)
- HONEYWELL Zd22X10Tz 24V Automatic (ZD22X10TZ)
- JOHNSON CONTROLS A421Abg-02C Electronic Single (A421ABG-02)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- AUTONICS Temperature Controller (21HJ35)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- Cequent Consumer Products Temperature Controllers