Shop All Brooms
Cequent Consumer Products
Cequent Consumer Produc 115-4A Broom Upright Smooth 9I 115-4A
Mfr # 3089448
Zoro # G303742574
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cequent Consumer Products
- MFR # 3089448
- Zoro # G303742574
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 10.6 in |
Description
Features
- 9 in. wood block with vinyl bumper.
- Threaded handle hole, 90° angle.
- Ideal for kitchens, utility rooms, offices, beauty and barber shops.
- Fiber - split-tip synthetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- MALISH Multi Purpose Pad Driver, 16", Molded Polymer (786716NP)
- SPARTAN CHEMICAL SD-20 18oz. Aerosol Can Citrus Scent All-Purpose Degreaser (652000)
- KABOOM Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can (57037-00071)
- BRUSKE PRODUCTS 29" Red bristle floor brush, brace , 60" bolt-on steel handle (2116-CS-X)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- QUICKIE Quickie Mfg 00599 24 in. Stiff Poly Push Broom (511723)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, 3 1/8 in Bristle, 60 in L Blue Handle (599)
- HARPER 12 In. W. x 56 In. L. Natural Wood Handle Contractor Corn Broom (H100)
- LIGHT HOUSE BEAUTY H100 Broom Corn Heavy Duty 4Se H100 (LI109286)
- Cequent Consumer Products Brooms