Shop All Brooms
Cequent Consumer Products
Cequent Consumer Produc 10804A Broom Smooth Surface 12 10804A
Mfr # 3088879
Zoro # G203742575
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cequent Consumer Products
- MFR # 3088879
- Zoro # G203742575
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 4.25 in |
Description
Features
- Jumbo indoor broom
- 54 in. Comfort Grip handle
- Grey flagged fibers for fine to medium surfaces
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73293799)
- BOARDWALK Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6 (BWKBR10012)
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620-01)
- ABCO PRODUCTS Pro Angle Broom (401)
- PFERD 18" Heavy Duty Garage Sweep - Palmyra Fill, 4" Trim (89320)
- UNISAN Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow - (BWK932AEA)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Bass & Palmyra Blend Fill (42032)
- Cequent Consumer Products Brooms