Cequent

Cequent Products 15in. 2 000 Lb Topwind Jack 158452


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Heavy duty jack
  • Round swivel design
  • Easy cranking
  • Smooth, comfortable, ergonomic design
  • Dependable vertical and side load capacity
  • Proven reliability for long term use at rated loads
  • Precision fitted parts for extra stability
  • 15" travel
  • 9/16" pin and foot plate
  • Length: 7.5
  • Width: 5.8
  • Height: 26.4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.