Shop All Cough, Cold & Flu
Cepacol
Sore Throat and Cough Lozenges, Mixed Berry, PK16
Mfr # 63824-74016
Zoro # G4181549
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type BOX
- Form Lozenge
- Formula Benzocaine; Dextromethorphan
- Industry Type Healthcare
- Flavor Mixed Berry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cepacol
- MFR # 63824-74016
- Zoro # G4181549
- UPC # 363824740164
- Country of Origin United Kingdom
- Category Cough, Cold & Flu
Details
Item | Sore Throat Lozenges |
Package Type | BOX |
Form | Lozenge |
Formula | Benzocaine; Dextromethorphan |
Industry Type | Healthcare |
Flavor | Mixed Berry |
Features | Mixed Berry |
Includes | Cepacol® Sore Throat and Cough Lozenges, Mixed Berry, 16 Lozenges |
Weight | 0.11 lb |
Application | Individual Use |
Description
Instantly relieves sore throat pain with a numbing anesthetic. Also contains a proven cough suppressant to relieve irritating cough.
- •Fast acting oral pain reliever and cough suppressant.
- •Provides maximum strength numbing.
- •Take one lozenge every four hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 (AN-404)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- TYLENOL Tylenol ExtraStrengthCaplets, 2 Pack, PK30 (97477)
- SUNX Sunscreen, Gallon Bottle (18-250)
- VICKS Vicks Liquicaps Dayquil 16 Count, PK24 (01442)
- TYLENOL Tylenol PM Extra Strength Caplets 24 Count, PK72 (3048225)
- MEDIQUE Antacid, Chewable Tablet, 420mg, PK50 (10133)
- AIRBORNE Immune Support Effervescent Tablet, Zesty Orange, 10/Box, PK72 (47865-30004)
- BENGAY Ultra Strength Cream 2 oz., PK36 (5108193)
- Cepacol Cough, Cold & Flu