Cep

Job Site Light, Max Extension 24" H, 125V (Discontinued)


Free Shipping & Returns

Key Features

  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 3
  • Lumens 4000
  • Voltage 125V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length - Job Site Lighting 7 ft
Max. Extension Height 24 in
Job Site Lighting Max. Height 24"

Description

Temporary Job Site Light, Battery Chemistry Not Battery Powered, Lighting Technology LED, Number of Lamp Heads 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.