Shop All Circuit Breaker & Panelboard Accessories
Cep
CB 30A NGFCI SNAP IN BREAKER
Mfr # CB230NS
Zoro # G409946357
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cep
- MFR # CB230NS
- Zoro # G409946357
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Snap in Breaker |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- SQUARE D Drip hood, I-Line Panelboard, HCP-SU, surface, 26in W x 9.5in D (HCT2DH26)
- SIEMENS Breaker Vl Nfpa79 Handle Dg/Fg Circuit Breaker Parts And Accessory (RHVF79H)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ442L2C14)
- Cep Circuit Breaker & Panelboard Accessories