Shop All Extension Cords
Century Wire & Cable
Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord
Mfr # 250586
Zoro # G603710754
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Wire & Cable
- MFR # 250586
- Zoro # G603710754
- UPC # 661899107203
- Country of Origin China
- Category Extension Cords
Description
14 by 3 Pink Pro Glo Extension Cord
50', 14/3, SJTW, Pink, Pro Glo Extension Cord, Heavy Duty Cold Weather PVC Cord Has The Latest Safety Features That All High Profile & Hazardous Job Sites Require, Fully Safety Compliant & Its Patented CGM Connector Features A Continuous Green Ground Check Light That Lets You Know The Cords Electrical Current Is Safely Grounded, Pro Glo High Visibility Vinyl Jacket Insures The Cord Will Retain Its Flexibility In Temperatures Down To-40 Degrees Fahrenheit.
Specifications- Color: Pink
- Size: 50 ft.
- Weight: 30.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- ALL-SOURCE 40 Ft. 16/3 Medium-Duty Tan Deck Extension Cord (OU-JTW163-40X-BE)
- MARINCO 50 AMP RV CORDSET 35 (6152SPPRV-35)
- Century Wire & Cable Extension Cords