Shop All Extension Cords
Century Wire & Cable
Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord
Mfr # 250584
Zoro # G203710468
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Wire & Cable
- MFR # 250584
- Zoro # G203710468
- UPC # 661899112924
- Country of Origin China
- Category Extension Cords
Description
14 by 3 Pink Pro Glo Extension Cord
15', 14/3, SJTW, Pink, Pro Glo Extension Cord, Heavy Duty Cold Weather PVC Cord Has The Latest Safety Features That All High Profile & Hazardous Job Sites Require, Fully Safety Compliant & Its Patented CGM Connector Features A Continuous Green Ground Check Light That Lets You Know The Cords Electrical Current Is Safely Grounded, Pro Glo High Visibility Vinyl Jacket Insures The Cord Will Retain Its Flexibility In Temperatures Down To-40 Degrees Fahrenheit.
Specifications- Color: Pink
- Size: 15 ft.
- Weight: 40.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- FASTTRACK 1-TO-2 Power Cord Splitter - Black - 14 (FA132237)
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- ZORO SELECT 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR83ID)
- Century Wire & Cable Extension Cords & Power Strips