Shop All Water Circulator Motors
Century
Water Circulator Motor, NEMA/IEC, CCW
Mfr # HW2024B1L
Zoro # G3449424
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HW2024B1L
- Zoro # G3449424
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 5 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 8 5/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 7/16 in |
Height | 7 3/4 in |
Shaft Length | 13/16 in |
Body Dia. | 5.6 in |
Bolt Circle Diameter | 5 in |
Body Diameter | 5 9/16 in |
Description
Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/4, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 9/16 in, Bolt Circle Diameter 5 in, Frame 48Z, Frequency 60 Hz, Full Load Current 3.5 A, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/4" NPT 316 SS Combination Nipple Threaded (RST15)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- GROZ Hose, 3/4" Inlet, 3/4" NPT Outlet (44094)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- CENTURY Water Circulator Motor, Bracket, NEMA/IEC (HW2034BL)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- GRUNDFOS Ups15-55Sfc 1/12 Hp 3 Speed (UPS15-55SF)
- Century Water Circulator Motors