Shop All Water Circulator Motors
This Product is Discontinued
Century
Water Circulator Motor, NEMA/IEC, Bracket (Discontinued)
Mfr # HW20084BL
Zoro # G1518553
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/12
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # HW20084BL
- Zoro # G1518553
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Bolt Circle Dia. | 4 5/8 in |
Ring Dia. | 2 1/4 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 13/16 in |
Overall Length | 8 5/16 in |
Length Less Shaft | 7 1/2 in |
Height | 7 3/4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.6 in |
Bolt Circle Diameter | 4 5/8 in |
Body Diameter | 5 9/16 in |
Description
Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/12, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 9/16 in, Bolt Circle Diameter 4 5/8 in, Frame 48YZ, Frequency 60 Hz, Full Load Current 2.0 A, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.