Shop All Water Circulator Motors
Century
Water Circulator Motor, Bracket, NEMA/IEC
Mfr # HW2034BL
Zoro # G1255527
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HW2034BL
- Zoro # G1255527
- Country of Origin Mexico
- Category Water Circulator Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Ring Dia. | 2 1/2 in |
Length Less Shaft | 8 3/8 in |
Shaft Length | 5/8 in |
Overall Length | 8 15/16 in |
Shaft Dia. | 1/2 in |
Bolt Circle Diameter | 5 7/8 in |
Description
Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/3, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Bolt Circle Diameter 5 7/8 in, Frame 48Z, Frequency 60 Hz, Full Load Current 5.7 A, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 78" (B78)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- CDCO Pulley 4Step Vgroove 1/2Bore (141 1/2)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- CENTURY Water Circulator Motor, NEMA/IEC, CCW (HW2024B1L)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- BELL & GOSSETT 208-230/460v3ph 3/4hp 1750rpm (169053)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- ARMSTRONG PUMPS Motor, 1/6 HP, 115V (817025-001)
- Century HVAC Motors