Shop All Two Way Radio Accessories
Century Vii
UHF Unity Gain Omni Antenna with Mount
Mfr # RAS-2030K
Zoro # G6213882
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Type Base Station, Omni, UHF
- Includes MOUNTING HARDWARE
- For Use With 4LPY6, 4LPY7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Vii
- MFR # RAS-2030K
- Zoro # G6213882
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 37 in |
Width (In.) | 4 in |
Height (In.) | 4 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Type | Base Station, Omni, UHF |
Includes | MOUNTING HARDWARE |
For Use With | 4LPY6, 4LPY7 |
Accessory Type | Antenna |
Compatible Radio Manufacturer Model Number | RAS-2030K |
Compatible Radio Brand | Motorola |
Compatible Radio Series | RAS-2030K |
Compatible Radio Type | Desktop |
Antenna Type | Whip |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series RAS-2030K, Compatible Radio Manufacturer Model Number RAS-2030K, Band Type UHF, Minimum Frequency Not Applicable, Maximum Frequency Not Applicable, Antenna Type Whip, Compatible Radio Grainger Model Number 4LPY6, 4LPY7, Length 37 in, Overall Height 4 in, Overall Width 4 in, Includes Mounting Hardware, Compatible Radio Type Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Cassette Player with AM/FM Radio (CAS337B)
- TRIPP LITE Replacement for Tripp Lite N001-010-bl (N001-010-BL TRIPP LITE)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Suzuki LT80 QuadSport 80 ATV Battery (YTX5L-BS21156)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- Century Vii Two Way Radio Accessories