Shop All Battery Chargers
Century Vii
Antenna, Omni, 72" L
Mfr # RAS-2020K
Zoro # G6891421
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Base Station, Omni, VHF
- Sub-Category Antennas
- Includes MOUNTING HARDWARE
- Height (In.) 72 in
- Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Vii
- MFR # RAS-2020K
- Zoro # G6891421
- Country of Origin United States
- Category Battery Chargers
Dimensions
Height (In.) | 72 in |
Length (In.) | 72 in |
Width (In.) | 4 in |
Details
Type | Base Station, Omni, VHF |
Sub-Category | Antennas |
Item | Antenna |
Includes | MOUNTING HARDWARE |
For Use With | 4LPY8, 4LPY9 |
Accessory Type | Antenna |
Compatible Radio Type | Desktop |
Compatible Radio Series | RAS-2020K |
Compatible Radio Manufacturer Model Number | RAS-2020K |
Band Type | VHF |
Compatible Radio Brand | Motorola |
Antenna Type | Whip |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series RAS-2020K, Compatible Radio Manufacturer Model Number RAS-2020K, Band Type VHF, Antenna Type Whip, Compatible Radio Grainger Model Number 4LPY8, 4LPY9, Length 72 in, Overall Height 72 in, Overall Width 4 in, Includes Mounting Hardware, Compatible Radio Type Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- MOTOROLA Cloning Cable Kit, Portable, 15 in. (HKKN4028A)
- META Oculus Quest 2 Advanced All-in-One VR Headset 256GB, White (301-00351-02)
- METABO HPT 18V/36V MV Cordless Li-ion Slide Battery Charger (UC18YKSLM)
- SKIL Battry Chrg Pwrjump 12V (QC535701)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- FIVEGEARS AC-DC Adapter Charger - Nabi (FI18956)
- 3M Charging Stat., PIC-100CS (PIC-100CS)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Wire Leads (K2C24V2A01)
- ULTRAFIRE 3.7V Single Cell Battery Charger for Li-Ion (CHG-WF139)
- Century Vii Battery Chargers