Shop All Two Way Radio Accessories
Century Vii
50 Foot Antenna Coax Kit
Mfr # RAS-3050K
Zoro # G8532377
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Type 50 Feet LMR 400
- For Use With 4LPY6, 4LPY7, 4LPY8, 4LPY9
- Length (In.) 18 in
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Vii
- MFR # RAS-3050K
- Zoro # G8532377
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 18 in |
Height (In.) | 12 in |
Width (In.) | 14 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Coax Cable |
Type | 50 Feet LMR 400 |
For Use With | 4LPY6, 4LPY7, 4LPY8, 4LPY9 |
Accessory Type | Coax |
Description
Coax Cable, Product Type Coax Cable, Compatible Radio Grainger Model Number 4LPY6, 4LPY7, 4LPY8, 4LPY9, Overall Height 12 in, Length 18 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- ILC Replacement for Tadiran Tl-5903/s (TL-5903/S TADIRAN)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- CENTURY VII UHF Unity Gain Omni Antenna with Mount (RAS-2030K)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- ICOM Belt Clip, Polycarbonate (MB103)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- ASTATIC Astatic PP8X9A-G RG8X 9 ft. Coax Cable with PL259 Connectors On Each End; Grey (PP8X9A-G)
- SERVERUSA CB Radio Replacement Meter For Cobra 29LTD (SE1643109)
- MOTOROLA Antenna, Type 400 to 430 MHz, 3" L (AAM23X501 ATU-20AS)
- Century Vii Two Way Radios & Accessories