Shop All Battery Chargers
Century Vii
1/4 Wave VHF Trunk Mount Antenna Kit
Mfr # RAS-1040K
Zoro # G6391217
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 8 in
- Type Mobile, Trunk Mount, VHF
- Length (In.) 16 in
- Sub-Category Antennas
- Height (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Vii
- MFR # RAS-1040K
- Zoro # G6391217
- Country of Origin United States
- Category Battery Chargers
Dimensions
Width (In.) | 8 in |
Length (In.) | 16 in |
Height (In.) | 2 1/2 in |
Details
Type | Mobile, Trunk Mount, VHF |
Sub-Category | Antennas |
Item | Antenna |
For Use With | Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600 |
Band Type | VHF |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | VX2000 G7-25, VX2100 DO-50, VX2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number VX2000 G7-25, VX2100 DO-50, VX2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Band Type VHF, Length 16 in, Height 2 1/2 in, Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin Zumo 590lm Battery (ZUMO 590LM BATTERY GARMIN)
- ILC Replacement for Dranetz 118348-g1 Battery (118348-G1 BATTERY DRANETZ)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- MAKITA 18V Li-Ion Charger (MKDC18RC)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- MIGHTY MAX BATTERY 12 Volt 1 Amp SLA Battery Charger and Maintainer (MAX3480355)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- SCHUMACHER ELECTRIC 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (SC570723)
- PROCOMM Mini UHF Male-UHF Female Connector (MU911)
- RAMSET Battery Charger, NiCd, 1 Port (906014)
- Century Vii Battery Chargers