Shop All Two Way Radios
Century Vii
1/4 Wave VHF Permanent Mount Antenna Kit
Mfr # RAS-1000K
Zoro # G7466636
original price:
$71.19
11% off
new price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 8 in
- Sub-Category Antennas
- Type Mobile, Permanent Mount, VHF
- Height (In.) 2 1/2 in
- For Use With Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Vii
- MFR # RAS-1000K
- Zoro # G7466636
- Country of Origin United States
- Category Two Way Radios
Dimensions
Width (In.) | 8 in |
Height (In.) | 2 1/2 in |
Length (In.) | 16 in |
Details
Sub-Category | Antennas |
Type | Mobile, Permanent Mount, VHF |
Item | Antenna |
For Use With | Mfr. No. VX-2100 DO-50, VX-2000 G7-25, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600 |
Band Type | VHF |
Accessory Type | Antenna |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600 |
Antenna Type | Whip |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Series | VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600 |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Compatible Radio Manufacturer Model Number VX-2000 G7-25, VX-2100 DO-50, VX-2100 G7-45, VX2200 DO-25, VX2200 DO-50, VX2200 G7-45, VX4500, VX4600, Band Type VHF, Antenna Type Whip, Length 16 in, Height 2 1/2 in, Width 8 in, Compatible Radio Type Vehicle-Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- ILC Replacement for Streamlight 20175 Battery (20175 BATTERY STREAMLIGHT)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Torxe 150 (MAX3970790)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- UNIDEN Uniden BATG0590001 CB Antenna for SDS-100 (BATG0590001)
- Century Vii Two Way Radios