Shop All Battery Chargers
Century Vii
100 Foot Antenna Coax Kit for VXR-7000
Mfr # RAS-3100K
Zoro # G7199491
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100 Feet LMR 400
- Length (In.) 18 in
- Width (In.) 14 in
- For Use With 4LPY6, 4LPY7, 4LPY8, 4LPY9
- Sub-Category Cables, Adapters, and Power Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Vii
- MFR # RAS-3100K
- Zoro # G7199491
- Country of Origin United States
- Category Battery Chargers
Dimensions
Length (In.) | 18 in |
Width (In.) | 14 in |
Height (In.) | 12 in |
Details
Type | 100 Feet LMR 400 |
For Use With | 4LPY6, 4LPY7, 4LPY8, 4LPY9 |
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Coax Cable |
Accessory Type | Coax |
Description
Coax Cable, Product Type Coax Cable, Compatible Radio Grainger Model Number 4LPY6, 4LPY7, 4LPY8, 4LPY9, Overall Height 12 in, Length 18 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- VERTEX STANDARD Cable, Radio to Radio Cloning (CT27)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Casil Ca1240 Alarm Control Battery (MAX3512657)
- PARKER MCCRORY Parker Mccrory MARK8 Multi Power Mark 8 (MARK8)
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- VICTRON ENERGY Blue Smart IP65 Charger 12/7(1) 120V NEMA 1-15P Retail (BPC120731104R)
- MOBILE WARMING 3.7V Battery Charger, 0.75A for Thawdaddy (ASA16U08)
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- Century Vii Battery Chargers